Women's Athletic Shoe, 6 1/2 Mesh Upper, Aluminum Toe, 3 in H, Airy Blue/Black, 1025571

  • Mfr # 1025571

  • Zoro # G403497916


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025571
Zoro #
G403497916
UPC #
-
Country of Origin
Multiple

Dimensions

Footwear Width
M
Size
6 1/2
Boot Height
3 in
Heel Height
1 1/4 in
Width
M
Height
3 in
Overall Height
3 in
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Aluminum
Color
Airy Blue/Black
Footwear Closure Type
Lace Up
Insole Material
Polyurethane
Footwear Shank
Yes
CSA Footwear Standard
No Puncture Protection
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Chain Saw Cut Resistant
No
Upper Boot Material
Mesh
Footwear Construction
Cemented
Closure Type
Lace Up
Footwear Shank Type
Nylon
Insole Color
Yellow
For Outdoor Traction
No
Non-Marking Sole
Yes
Insulated
No
Conductive
No
Footwear Sole Pattern
Exclusive Design
Slip Resistant
Yes
Wide Toe Cap
Yes
Insole System
Removable
Metal Chip Resisting Sole
No
Liner Material
Mesh
Midsole Material
EVA, Polyurethane
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Toe Shape
Round
Features
EH
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Insulation Type
None
Chemical Resisting Sole
No
Laces Color
Black
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Removable Insole
Yes
Completely Non Metallic
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Heel Style
Flat Heel
Last Number or Name
Sparta ll
Toe Style
Round Toe
Upper Material Description
Mesh
Heat Resistant
No
Non Metallic Upper
No
Non-Marking Upper
Yes
Outsole Color
Black
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Midsole Technology
KEEN.ReGEN
Waterproof Type
None
Style Number
1025571
Max. Heat Rating
Not Rated
Lugs
Nylon/TPU
Static Dissipative
No
Shank Material
Nylon
Upper Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard Style
None
Resists
Oils, Slips
Puncture Resistant Insole
No
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Aluminum
Slip-Resistance Value - Mark II - Wet
0.73
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Dry
1
Insole Technology
Removable
Construction
Cemented
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - SATRA Heel - Wet
0.76
Midsole Technology (PRINT)
KEEN.ReGEN
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA, Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Airy Blue/Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.