Women's Athletic Shoe, 8, Mesh Upper, Aluminum Toe, 3 in H, Airy Blue/Black, 1025571

  • Mfr # 1025571

  • Zoro # G403510196


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025571
Zoro #
G403510196
UPC #
-
Country of Origin
Multiple

Dimensions

Footwear Width
W
Size
8
Heel Height
1 1/4 in
Height
3 in
Width
W
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
8

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Aluminum
Color
Airy Blue/Black
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Wide Toe Cap
Yes
Upper Color
Black
Upper Material Description
Mesh
Static Dissipative
No
Completely Non Metallic
No
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Style Number
1025571
Slip Resistant
Yes
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Heel Style
Flat Heel
Resists
Oils, Slips
Insulation Type
None
Waterproof Type
None
Footwear Sole Pattern
Exclusive Design
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Footwear Shank Type
Nylon
Removable Insole
Yes
Heat Resistant
No
Outsole Color
Black
Lugs
Nylon/TPU
Insole System
Removable
Liner Material
Mesh
Midsole Technology
KEEN.ReGEN
Closure Type
Lace Up
Last Number or Name
Sparta ll
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Oil Resisting Sole
Yes
Features
EH
Toe Shape
Round
For Outdoor Traction
No
Non-Marking Upper
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Insulated
No
Insole Color
Yellow
Insole Material
Polyurethane
Chain Saw Cut Resistant
No
Upper Boot Material
Mesh
Laces Color
Black
Toe Style
Round Toe
Max. Heat Rating
Not Rated
Footwear Shank
Yes
Conductive
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Midsole Material
EVA, Polyurethane
Shank Material
Nylon
Footwear Construction
Cemented
Non Metallic Upper
No
CSA Footwear Standard
No Puncture Protection
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - SATRA Forefoot - Dry
1
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - SATRA Heel - Wet
0.76
Construction
Cemented
Toe Cap Material
Aluminum
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
1
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Insole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
KEEN.ReGEN
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Upper Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Airy Blue/Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.