8" Mount, Commercial 1 or 3 Hole Kitchen Faucet

  • Mfr # 9959-AR-DST

  • Zoro # G4035270


product price:Ā  $609.00
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Number of Holes
1 or 3
Number of Handles
1
Flow Rate
1.80 gpm
Finish
Arctic Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9959-AR-DST
Zoro #
G4035270
UPC #
34449644433
Country of Origin
United States

Dimensions

Height
13.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
6-1/2
Width
4.38
Overall Width (In.)
4.38
Depth (In.)
8.5
Overall Height (In.)
13.5
Length
8.5

Details

Item
Kitchen Faucet
Mounting Hole Center to Center
8"
Number of Holes
1 or 3
Number of Handles
1
Flow Rate
1.80 gpm
Finish
Arctic Stainless
ADA Compliant
Yes
Series
TrinsicĀ®
CEC Compliant
T
Type
Faucet
Residential / Commercial
Commercial
Mounting Type
Deck Mount
Valve Type
Euromotion DIAMOND(TM) Valve
Handle Type
Pull-Down
Flow Rate (GPM)
1.80
Weight
5.45 lb
Function
Kitchen
Mfr. Series
DiamondValve
GPM
1.80
Handle
Single Handle Lever

Description

Delta Trinsic Single Handle Pull-Down Bar / Prep Faucet Arctic Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.