1/4 in Drive, 5.5mm Metric, Socket, 6 Points, Steel, Chrome, 5.5 mm

  • Mfr # 40703

  • Zoro # G4036191


product price:  $7.99
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
7/8 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40703
Zoro #
G4036191
UPC #
025141407037
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
5.5mm
Overall Length
7/8 in
Socket Depth
Standard
Socket Sizes
5-1/2mm
Socket Size
5.5 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Features
Corrosion Resistant
Output Type
6 pt
Material
Alloy Steel
Tether Capable
Tether Capable
Socket Type
Standard
Drive Type
Hand
Category Type
Hex Socket
Standards
ASME B107.110-2012
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Insulated
No
Tether Ready
No
Locking
No
Socket Shape
6-Point
Non-Sparking
No
Product Type
Socket
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included

Description

Socket, Socket Size 5.5 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.