
Bestorq Banded Belt Model 12/D390 - 395 in Outside Length - 15.12 in Top Width
Mfr # 12/D390
Zoro # G403648752
product price:Â $3,050.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
V-Belt Type
Banded Belt
Number of Ribs
12
Top Width
15.12 in
Outside Length
395 in
Material
Fiberglass and Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12/D390
Zoro #
G403648752
UPC #
-
Country of Origin
China
Dimensions
Top Width
15.12 in
Outside Length
395 in
Height
0.75 in
Details
V-Belt Type
Banded Belt
Number of Ribs
12
Material
Fiberglass and Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
171.1 lbs.
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Banded Belt
Yes
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 15.12 inches Material: Rubber Number of Ribs: 12 Outside Circumference: 395inches Depth: 0.89 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.