High Visibility Cut Level 1 Polyurethane Dipped Gloves - 2X-Large, Polyurethane, Smooth, Palm, Lime

  • Mfr # 48-73-8914

  • Zoro # G403678148


product price:  $4.47
/pr

Key Features

Glove Size
2XL ( 11 )
Color
Lime
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8914
Zoro #
G403678148
UPC #
045242597154
Country of Origin
China

Dimensions

Glove Size
2XL ( 11 )
Thickness
15 ga
Glove Length
10.5 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
High Visibility Cut Level 1 Polyurethane Dipped Gloves - 2X-Large
Color
Lime
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
CE, EN 388
Glove Construction
Seamless Knit
Sold As
Pair
Fabric Weight
1.6 oz
Material
Polyurethane
Cuff
Knit
ANSI/ISEA Puncture Level
1
Knit Material
Polyester
Finger Coverage
Full Finger
ANSI/ISEA Cut Level
A1
Glove Coating Color
Black
Palm Type
Coated
Cuff Color
Yellow, White
Hand Protection Style
Glove
ANSI/ISEA Cut Level - 2011
1
Cuff Style
Knit
Glove Hand Style
Left and Right
Knit Material Color
Lime
Base Coating Coverage
Palm
Coating Type
Dipped
Touchscreen Compatible
Yes
EN 388 Rating
3121A
Pairs per Package
1
Reflective Backing
No
Lint-Free
No
Task and Chore Glove Style
Seamless Knit
Palm Style
Single Layer
Latex-Free
Yes
ANSI/ISEA Needlestick Level - Palm
1
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
EN 388 Impact Rated
No
Double-Dipped
No
Base Coating Material
Polyurethane
Hem Style
Finished
Knuckle Protection Material
Polyurethane
Reversible
No
Insulated
No
Glove Features
Touchscreen Compatible

Description

Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, EN 388 Rating 3121A, Standards CE, EN 388, Knuckle Protection Material Polyurethane, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products