AED Package, 8" H, 2" D, 8" W, 39" Cable L

  • Mfr # 80515-000002

  • Zoro # G4037481


product price:  $1,637.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Semi-Automatic
Waveform / Measurement Stored
Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance
Standards
AHA Compliant, OSHA PPE Compliant
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
Up to 8 sec
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80515-000002
Zoro #
G4037481
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
8 in
Cable Length
39 in
Depth
2 in
Width
8 in
Overall Height
8 in
Overall Depth
2 in
Overall Width
8 in

Details

Item
AED Package
Operation Mode
Semi-Automatic
Waveform / Measurement Stored
Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance
Standards
AHA Compliant, OSHA PPE Compliant
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
Up to 8 sec
Information Displayed
CPR Assistance, CPR Metronome, Guidance, Place Electrodes, Shock Advised
CPR Feedback
Yes
Electrodes
Adult Pak, Pediatric Pad-Pak
Includes
Adult Electrodes Set, Adult Pad, Battery Pack
Battery
Li-MnO2
Shelf Life
4 yr Padpak Life, 8 yr AED Life
Features
CPR Cycle Timer
Product Type
AED Package
Waveform
Rectilinear Biphasic
Series
Samaritan 450P
Patient Type
Adult, Pediatric
Energy Selection
50 J, 150 J, 200 J
Container Type
Soft Case
Battery Type
Li-MnO2
Pads Included
Adult AED Pads
Cycle Time - Maximum
8 sec
Modes Included
AED
Services Included
1 yr Management
Electrode Types Included
Adult Electrode Pads, Pediatric Electrode Pads
CPR Feedback Included
CPR Feedback Included
Charging Time - Maximum
8 sec

Description

AED Package, Semi-Automatic, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), Battery Li-MnO2, Waveform / Measurement Stored Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance, CPR Feedback Yes, Charging Time Up to 8 sec, Electrodes Adult Pak, Pediatric Pad-Pak, Cable Length 39 in, Height 8 in, Width 8 in, Depth 2 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.