HeartSine samaritan 450P Semi-Auto w/Alarmed Cabinet Package

  • Mfr # HS002F

  • Zoro # G4037579


product price:  $1,982.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Semi-Automatic
Waveform / Measurement Stored
Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance
Standards
AHA Compliant, OSHA PPE Compliant
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
Up to 8 sec
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HS002F
Zoro #
G4037579
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
8 in
Cable Length
39 in
Width
8 in
Depth
2 in
Overall Width
8 in
Overall Height
8 in
Overall Depth
2 in

Details

Item
AED Value Package
Operation Mode
Semi-Automatic
Waveform / Measurement Stored
Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance
Standards
AHA Compliant, OSHA PPE Compliant
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
Up to 8 sec
Information Displayed
CPR Assistance, CPR Metronome, Guidance, Place Electrodes, Shock Advised
Includes
3D Plastic Notification Sign, Administrator Tool Kit, AED Inspection Tag, Alarm, Carrying Case, Responder Kit, (2) Location Decals, Surface Mounted Cabinet
CPR Feedback
Yes
Shelf Life
4 yr Padpak Life, 8 yr AED Life
Electrodes
Adult Pak, Pediatric Pad-Pak
Battery
Li-MnO2
Features
CPR Cycle Timer
Product Type
AED Value Package
Battery Type
Li-MnO2
Electrode Types Included
Adult Electrode Pads, Pediatric Electrode Pads
Modes Included
AED
Pads Included
Adult AED Pads
Services Included
1 yr Management
Waveform
Rectilinear Biphasic
Energy Selection
50 J, 150 J, 200 J
Container Type
Wall Cabinet with Alarm
Cycle Time - Maximum
8 sec
Patient Type
Adult, Pediatric
Charging Time - Maximum
8 sec
CPR Feedback Included
CPR Feedback Included
Series
Samaritan 450P

Description

First Voice HeartSine samaritan 450P AED Package includes: HeartSine 450P AED with real time CPR feedback, Surface Mount Alarmed Cabinet, Carrying Case, Responder Kit, Pedi Decal, Adult Pad-Pak, and Administrator Tool Kit.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.