This item is Discontinued.

Accuform No Header, Pitch In To Keep This Area Clean., 10" W x 14" H, Rectangle, Plastic MRSK503VP

No Header, Pitch In To Keep This Area Clean., 10" W x 14" H, Rectangle, Plastic (Discontinued)

  • Mfr # MRSK503VP
  • Zoro # G4037704
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRSK503VP
Zoro #
G4037704
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10"
Height
14"
Thickness
0.055"

Details

Item
Housekeeping Sign
Header
No Header
Legend
Pitch In To Keep This Area Clean.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Color
Black
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Subject Matter
Cleaning and Maintenance
Sign Legend Color
Black
Legend/Background Color
Black And Green/White
Language
English
Background Color
White
Legend Style
Text and Symbol
Material
Plastic
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Pitch In To Keep This Area Clean., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.