Cam Follower, Crown, Stud, Hex Socket, Seal

  • Mfr # CR-2-3/4-XBC

  • Zoro # G4039131


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Type
Hex Socket Head, Crowned
Face Design
Hex Socket
Closure
Double Sealed
Bearing Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR-2-3/4-XBC
Zoro #
G4039131
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Diameter
2-3/4 in
Roller Width
1-1/2 in
Stud Length
2-1/4 in
Stud Diameter
1 in
Overall Length
3 25/32 in
Stud Thread Size
1 in-14
Hex Drive Size
1/2 in
Stud Thread Length
1-1/8 in

Details

Item
Cam Follower
Roller Style
Stud
Roller Type
Hex Socket Head, Crowned
Face Design
Hex Socket
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
1
Roller Material
Alloy Steel
Stud Type
Concentric
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
16,550 lb
Stud Material
Carbon Steel
Dynamic Load Capacity (Lb.)
15,280 lb
Agency Compliance
ABMA
Number of Bearings
1
Roller Head Type
Crowned
Static Radial Load Capacity
16,550 lbf
Standards
ABMA
Load Direction
Radial
Minimum Temperature
-30 Degrees F
Drive Location
Stud
Bearing Material Grade
AISI 52100
Seal Material
Molded Acetyl
Roller Material Grade
52100
Drive Type
Hex Socket
Duty Type
Standard
Seal Type
Contact
Dynamic Radial Load Capacity
15,280 lbf
Maximum Temperature
250 Degrees F
Lubrication Openings
Oiler Hole
System of Measurement
Inch

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 3 25/32 in, Roller Diameter 2 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.