AlphaTec(R) Solvex Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Green, 10, 1 PR

  • Mfr # 37-155

  • Zoro # G403925969


product price:  $2.15
/pr
Sold in multiples of 12 for $25.80

Key Features

Color
Green
Glove Size
10
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-155
Zoro #
G403925969
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
10
Glove Length
13 in
Glove Thickness
15 mil
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Glove Texture
Smooth
Series
AlphaTec(R) Solvex
Standards
ANSI 4 ABR, FDA, EN ISO 374-1:2016 Type A, EN 374 JKL, EN 388 4101, EN 388 4101X, EN 374:2003, EN ISO 374-5:2016
Resists
Component Materials Comply with 21 Cfr 177.2600 for Food Contact
Supported / Unsupported
Unsupported
Glove Liner Material
Unlined
Dual Layer
Dual Layer Not Included
Glove Texture Location
Smooth
ANSI/ISEA Puncture Force
60 N
Glove Coating Finish
Sandy
Sterile/Non-Sterile
Sterile
ANSI/ISEA Puncture Level
3
Application
Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
ANSI/ISEA Abrasion Cycles
3,000
Impact Glove Type
CE Rated
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Coating Color
Green
Anti-Static
Anti-Static Not Included
Chlorinated/Non Chlorinated
Chlorinated
Accelerator Free
Contains Accelerators
Glove Coating Coverage
Full
EN ISO 374 Chemical Rating
Type A - JKLOPT
Glove Hand Style
Left and Right
Silicone-Free
Contains Silicone
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
ANSI/ISEA Abrasion Level
4
Insulated
Not Insulated
Brand and Series
Ansell AlphaTec Solvex 37-155
Biodegradable
Non-Biodegradable
Glove Construction
Rubber
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content

Description

Chemical-Resistant Gloves, Nitrile, Smooth, 15 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size 10, Color Green, Unsupported, Standards ANSI 4 ABR, FDA, EN ISO 374-1:2016 Type A, EN 374 JKL, EN 388 4101, EN 388 4101X, EN 374:2003, EN ISO 374-5:2016, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.