Gooseneck Kitchen/Bathroom Faucet, Manual, 4" Mount, 2 Hole

  • Mfr # K-59

  • Zoro # G4040906


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-59
Zoro #
G4040906
UPC #
747545138699
Country of Origin
China

Dimensions

Manufacturers Warranty Length
90 days
Spout Length
3-1/2"
Overall Height
8 3/8 in
Water Inlet Connection Size
1/2"
Spout Height
8-3/8"
Max. Installation Surface Thickness
1/4"
Spout Outlet Height
5 1/2 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
1/4 in
Spout Height - Maximum
8 3/8 in

Details

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
No
Flow Rate
1.00 gpm
Handle Type
Quarter-Turn Wedge Style Handle
Mounting Type
Splash Mount
Item
Gooseneck Kitchen/Bathroom Faucet
Flow Outlet Type - Faucet
Aerated
Valve Type
Cartridge
Faucet Finish
Chrome
Mounting
Wall
Standards
NSF 61/9
Faucet Spout Shape
Gooseneck
Body Material
Brass
Faucet Spout
Gooseneck
ADA Compliance
Not ADA Compliant
CEC Compliant
CEC Compliant
Mounting Type - Faucet
Wall
Flow Outlet Type
Aerated
Replacement Cartridge
52CF23
Connection
1/2" MNPS
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Faucet Handle Type
Lever
Flow Outlet Type (Faucet)
Aerated
Mounting Type (Faucet)
Wall
Handle Material
Brass
Features
Quarter-Turn Wedge Style Handles, Colored Indexes
Includes
Swivel Gooseneck Spout
Max. Mounting Hole Center Distance
4"
Faucet Body Material
Brass
Faucet Handle Material
Brass
Series
Heavy Duty
Spout Reach
3-1/2"
Ligature Resistant
No
Replacement Cartridge Mfr. Model Number
K-00A
Water Inlet Connection Type
Male NPSM
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Manual
Spout Shape
Gooseneck
Flow Rate - Maximum
0.5 gpm
Mounting Hole Center-to-Center Distance - Maximum
4 in
Legend Style
Color
Pressure - Maximum
60 psi
Mounting Hole Center-to-Center Distance - Minimum
4 in
Product Type
Faucet
Inlet Connection Gender
Female
CEC Compliance
CEC Compliant
For Location
Kitchen
Operation Method
Manual
Warranty
90 day
Number of Mounting Holes
2
Compatible Cartridge Manufacturer Part Number
K-00A
Ligature Resistance
Not Ligature-Resistant
Inlet Connection Type
NPSM
Flow Type
Spray
For Water Temperature
Hot/Cold

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.