Straight Centrifugal Pump

  • Mfr # 125MC1H2E0

  • Zoro # G404104479


product price:  $1,330.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
3 hp
Phase - Pumps
3
Voltage - Pumps
230/460V AC
Max. Pressure - Pumps
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125MC1H2E0
Zoro #
G404104479
UPC #
192998076430
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Height
10 3/4 in
Length
15 11/16 in
Overall Length
12.9 in
Overall Width
6.7 in
Compatible Discharge Pipe Size
1 1/4 in
Overall Height
10.7 in
Compatible Intake Pipe Size
1 1/2 in

Details

Discharge Pump Type
Centrifugal Pump
HP - Pumps
3 hp
Phase - Pumps
3
Voltage - Pumps
230/460V AC
Max. Pressure - Pumps
125 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Best Efficiency Range GPM @ Head
55.93 to 95.88 gpm @ 94.4 to 69.1 ft
Max. Case Pressure
125 psi
Phase
Three
Duty
Continuous
Best Efficiency GPM @ PSI
79.9 gpm @ 81 ft
Frame
56YZ
GPM of Water @ 80 Ft. of Head
81.3 gpm
GPM of Water @ 70 Ft. of Head
94.6 gpm
Impeller Material
Stainless Steel
GPM of Water @ 90 Ft. of Head
65.1 gpm
Hz
60 Hz
Installation Position
Horizontal
Max. Liquid Temp.
212 Degrees F
Item
Centrifugal Pump
Amps
9.8/4.9-4.8
Impeller Type
Enclosed
Max. Specific Gravity
1
Motor RPM
2,850 RPM
Max. Head
102 ft
Motor Type
3-Phase
Port Rotation
Top
Agency Compliance
NSF 61
Seal Material
Stainless Steel, Buna Elastomer, Carbon, Ceramic
GPM of Water @ 100 Ft. of Head
36.2 gpm
Motor Enclosure
Open Dripproof
GPM of Water @ 60 Ft. of Head
106 gpm
Wetted Materials
18-8 Stainless Steel, AISI 316L Stainless Steel, Buna, Carbon, Ceramic
Includes
Manual
Inlet Pressure
1 psi
Compatible with Media Type
Water
Flow Rate @ 80 ft of Head (Maximum)
80 gpm
Specific Gravity (Maximum)
1
Minimum Flow Rate
65.1 gpm
Wetted Material
Stainless Steel, Buna Elastomers, Carbon, Ceramic Stationary
Maximum Media Temperature
212 Degrees F
Maximum Feet of Head
103 ft
Maximum RPM
3,500 RPM
Flow Rate @ 70 ft of Head (Maximum)
96 gpm
Duty Cycle
Continuous
Pumping Application
Air Scrubbers, Booster Service, Chillers, Filtration Systems, General Water Service, Heat Exchangers, Injection Molding Cooling, Jockey Pump, Liquid Transfer, OEM Applications, Reverse Osmosis, Spraying Systems, Washing/Cleaning Systems, Water Circulation
Standards
CSA Certified, NSF 61 Certified
For Use With Potable Systems
Yes
Features
Easy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections, Superior Material Construction
Best Efficiency Head
81 ft
Mounting Orientation
Horizontal
Pump Housing Material
Cast Iron
Motor Frame Designation
56YZ
Flow Rate @ 100 ft of Head (Maximum)
40 gpm
Flow Rate @ 90 ft of Head (Maximum)
65 gpm
Seal Type
Mechanical
Maximum Flow Rate
106 gpm
Best Efficiency Flow
79.9 gpm
Frequency
60 Hz
Intake Type
NPT
Series
MCC
Nameplate Voltage
230/460V AC
Shut Off Pressure (Maximum)
75 psi
Shaft Material
Stainless Steel
Horsepower
3 hp
Flow Rate @ 60 ft of Head (Maximum)
105 gpm
Discharge Type
NPT
Impeller Design
Closed
Priming
Manual

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 60 ft of Head (Maximum) 105 gpm, Flow Rate @ 80 ft of Head (Maximum) 80 gpm, Maximum Feet of Head 103 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 106 gpm, Flow Rate @ 100 ft of Head (Maximum) 40 gpm, Priming Manual

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.