Antacid, Chewable Tablet, 420mg, PK250

  • Mfr # 80248

  • Zoro # G4041405


product price:  $10.49
/pk 250, $0.04/ea

Key Features

Industry Type
Healthcare
Formula
Calcium Carbonate
Size
420mg
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
Mint
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80248
Zoro #
G4041405
UPC #
347682802486
Country of Origin
United States

Dimensions

Size
420mg

Details

Item
Antacids and Indigestion
Industry Type
Healthcare
Formula
Calcium Carbonate
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
Mint
Medicinal Type
Antacids and Indigestion
Medicinal Form
Chewable Tablet
Medicinal Count
125 x 2
Package Type
BOX
Count
125 x 2
Medicinal Strength
Regular Strength
Medicinal Flavor
Mint
Form
Chewable Tablet
Includes
Spanish Labeling where Available
Active Ingredient
Calcium Carbonate
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Label Language
Spanish
Number of Individual Doses
125
Format
Tablet
Exterior Package Type
Box
Unit Count
250
Unit Dose
420 mg
Strength
Regular Strength
Purpose
Antacids, Indigestion
Dose Package Type
Packets

Description

Antacids and Indigestion, Purpose Antacids, Indigestion, Active Ingredient Calcium Carbonate, Dose Package Type Packets, Unit Count 250, Unit Dose 420 mg, Strength Regular Strength, Flavor Mint, Format Tablet, Number of Individual Doses 125, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Exterior Package Type Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.