Sockets, 3/8" Drive 4mm Hex Bit Socket, Metric 3/8" Drive

  • Mfr # CMMT42674

  • Zoro # G404180640


product price:  $6.25
/ea
Sold in multiples of 4 for $25.00

Key Features

Drive Size
3/8"
Finish
Full Polish Chrome
Measurement Type
Metric
Includes
3/8-in. Drive 4mm Hex Bit Socket {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMMT42674
Zoro #
G404180640
UPC #
885911587525
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Sockets, 3/8" Drive 4mm Hex Bit Socket
Finish
Full Polish Chrome
Measurement Type
Metric
Includes
3/8-in. Drive 4mm Hex Bit Socket {{1}}

Description

Sockets, 3/8 In. Drive 4mm Hex Bit Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.