Wrenches, 14mm Standard Metric Combinati

  • Mfr # CMMT42918

  • Zoro # G404180732


product price: $11.45
/ea

Key Features

Finish
Full Polish Chrome
Head Size
14 mm
Number of Pieces
1
SAE or Metric
Metric
Includes
14mm Standard Metric Combination Wrench {{1}}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT42918
Zoro #
G404180732
UPC #
885911584470
Country of Origin
China

Dimensions

Head Size
14 mm

Details

Finish
Full Polish Chrome
Number of Pieces
1
SAE or Metric
Metric
Includes
14mm Standard Metric Combination Wrench {{1}}

Description

Wrenches, 14mm Standard Metric Combinati

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.