Plastic Filament, 3D Printer
Mfr # CR-PETG Transparent Blue
Zoro # G404203400
product price:Â $23.89
/ea
Sold in multiples of 12 for $286.68
Key Features
Material
PETG
For Use With
CR Series FDM 3D Printers
Weight
1.00 kg
Diameter
1.75 mm
Features
Moisture Resistance, Odorless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR-PETG Transparent Blue
Zoro #
G404203400
UPC #
-
Country of Origin
China
Dimensions
Diameter
1.75 mm
Details
Item
3D Printing Filament
Material
PETG
Color
Transparent Blue
For Use With
CR Series FDM 3D Printers
Weight
1.00 kg
Features
Moisture Resistance, Odorless
Min. Printed Part Temperature
446 Degrees F (230 Degrees C)
Max. Printed Part Temperature
482 Degrees F (250 Degrees C)
Max. Extrude Temperature
518 Degrees F (270 Degrees C)
Min. Extrude Temperature
446 Degrees F (230 Degrees C)
Series
CR-PETG
Hot End Nozzle Temperature - Maximum
518 Degrees F
Spool Weight
1.00 kg
Compatible Printer Series
CR
Print Surface Temperature - Minimum
158 Degrees F
Hot End Nozzle Temperature - Minimum
446 Degrees F
Print Surface Temperature - Maximum
176 Degrees F
Description
3D Printing Filament, PETG, Transparent Blue, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 518 Degrees F (270 Degrees C), Color Family Translucent, For Use With CR Series FDM 3D Printers, Min. Printed Part Temperature 446 Degrees F (230 Degrees C), Max. Printed Part Temperature 482 Degrees F (250 Degrees C), Min. Extrude Temperature 446 Degrees F (230 Degrees C), Durometer Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.