Straight Centrifugal Pump

  • Mfr # 125MC1H4E0

  • Zoro # G404217728


product price:  $1,672.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
3 hp
Phase - Pumps
1
Voltage - Pumps
208/230V AC
Max. Pressure - Pumps
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125MC1H4E0
Zoro #
G404217728
UPC #
192998076256
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Length
16 3/4 in
Height
10 3/4 in
Compatible Discharge Pipe Size
1 1/4 in
Overall Width
6.7 in
Compatible Intake Pipe Size
1 1/2 in
Overall Length
13 in
Overall Height
10.7 in

Details

Discharge Pump Type
Centrifugal Pump
HP - Pumps
3 hp
Phase - Pumps
1
Voltage - Pumps
208/230V AC
Max. Pressure - Pumps
125 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
55.93 to 95.88 gpm @ 94.4 to 69.1 ft
Impeller Material
Stainless Steel
GPM of Water @ 70 Ft. of Head
94.6 gpm
Max. Case Pressure
125 psi
Best Efficiency GPM @ PSI
79.9 gpm @ 81 ft
Seal Material
Stainless Steel, Buna Elastomer, Carbon, Ceramic
Wetted Materials
18-8 Stainless Steel, AISI 316L Stainless Steel, Buna, Carbon, Ceramic
Amps
10.9-11.0
Impeller Type
Enclosed
GPM of Water @ 80 Ft. of Head
81.3 gpm
Max. Liquid Temp.
212 Degrees F
Max. Head
102 ft
Inlet Pressure
1 psi
Max. Specific Gravity
1
Phase
Single
Item
Centrifugal Pump
Includes
Manual
Installation Position
Horizontal
Motor RPM
2,850 RPM
Frame
56YZ
Agency Compliance
NSF 61
Duty
Continuous
GPM of Water @ 60 Ft. of Head
106 gpm
GPM of Water @ 100 Ft. of Head
36.2 gpm
GPM of Water @ 90 Ft. of Head
65.1 gpm
Motor Type
1 - Phase; Totally Enclosed Fan-Cooled
Hz
60 Hz
Motor Enclosure
Totally Enclosed Fan Cooled
Port Rotation
Top
Specific Gravity (Maximum)
1
Flow Rate @ 60 ft of Head (Maximum)
105 gpm
Nameplate Voltage
208/230V AC
Flow Rate @ 80 ft of Head (Maximum)
80 gpm
Standards
CSA Certified, NSF 61 Certified
Minimum Flow Rate
36.2 gpm
For Use With Potable Systems
Yes
Flow Rate @ 100 ft of Head (Maximum)
40 gpm
Series
MCC
Flow Rate @ 90 ft of Head (Maximum)
65 gpm
Frequency
60 Hz
Maximum Flow Rate
106 gpm
Discharge Type
NPT
Shaft Material
Stainless Steel
Motor Frame Designation
56YZ
Maximum Feet of Head
103 ft
Seal Type
Mechanical
Duty Cycle
Continuous
Horsepower
3 hp
Flow Rate @ 70 ft of Head (Maximum)
96 gpm
Best Efficiency Head
81 ft
Features
Easy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections, Superior Material Construction
Maximum RPM
3,500 RPM
Best Efficiency Flow
79.9 gpm
Intake Type
NPT
Shut Off Pressure (Maximum)
75 psi
Mounting Orientation
Horizontal
Pumping Application
Air Scrubbers, Booster Service, Chillers, Filtration Systems, General Water Service, Heat Exchangers, Injection Molding Cooling, Jockey Pump, Liquid Transfer, OEM Applications, Reverse Osmosis, Spraying Systems, Washing/Cleaning Systems, Water Circulation
Compatible with Media Type
Water
Impeller Design
Closed
Maximum Media Temperature
212 Degrees F
Priming
Manual
Pump Housing Material
Cast Iron
Wetted Material
Stainless Steel, Buna Elastomers, Carbon, Ceramic Stationary

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 208/230V AC, Flow Rate @ 60 ft of Head (Maximum) 105 gpm, Flow Rate @ 80 ft of Head (Maximum) 80 gpm, Maximum Feet of Head 103 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 106 gpm, Flow Rate @ 100 ft of Head (Maximum) 40 gpm, Priming Manual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.