Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nissen Temperature Indicator Stick, 302F 01302

Temperature Indicator Stick, 302F (Discontinued)

  • Mfr # 01302
  • Zoro # G4042945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01302
Zoro #
G4042945
UPC #
606160903023
Country of Origin
Unknown

Dimensions

Tip Size
3/8"

Details

Item
Temperature Indicator Stick
Temp. Range
302 Degrees F
Tip Style
Flat
Standards
OSHA
Features
The Temperature Sticks are 5 inches long and protected by an adjustable aluminum holder. They are guaranteed accurate to within +/-1% of their temperature rating.

Description

Temperature Indicator Stick, Temp. Range 302 Degrees F, Tip Size 3/8 in, Tip Style Flat, Features The Temperature Sticks are 5 inches long and protected by an adjustable aluminum holder. They are guaranteed accurate to within +/-1 Percent of their temperature rating., Standards OSHA

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.