Socket 12mm 12 Point 37mm 1/2 Sq. Drive, 4405M-12

  • Mfr # 4405M-12

  • Zoro # G404320428


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Number of Points
12
Overall Length
37 mm
Drive Size
1/2 in
End 2 Outside Dia.
21 mm
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4405M-12
Zoro #
G404320428
UPC #
4991644075980
Country of Origin
Japan

Dimensions

Overall Length
37 mm
Drive Size
1/2 in
End 2 Outside Dia.
21 mm
End 1 Outside Dia.
17.8 mm
Output Drive Size
12 mm

Details

Item
Socket
Number of Points
12
Finish
Chrome
SAE or Metric
Metric
Drive Type
Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.