Refractometer, Brix, 45 to 82 Perc

  • Mfr # 43007

  • Zoro # G4043934


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.002
Accuracy
+/-0.2 %
Automatic Temperature Compensation
No
Range
45% to 82% Brix
Type
Brix
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43007
Zoro #
G4043934
UPC #
-
Country of Origin
China

Dimensions

Sample Size
0.1 mL
Overall Depth
5 1/2 in
Overall Width
1 5/8 in
Overall Height
1 5/8 in

Details

Item
Refractometer
Resolution
0.002
Accuracy
+/-0.2 %
Automatic Temperature Compensation
No
Range
45% to 82% Brix
Type
Brix
Product Type
Refractometer
Brix Concentration - Maximum
82 % Brix
Power Source
Manual
Includes Zero Percent Adjust
Zero % Adjust
Test Parameters
Brix
Brix Concentration - Minimum
45 % Brix
Temperature Compensation
Manual
Display Type
Analog

Description

Refractometer, Brix, Range 45 Percent to 82 Percent Brix, Automatic Temperature Compensation No, Accuracy +/-0.2 Percent, Resolution 0.002

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.