Antifatigue Mat, 12 ft L x 3 ft W, 9/16 in Thickness, Vinyl, Diamond Plate, Gray

  • Mfr # 479S0312GY

  • Zoro # G404397475


product price:  $318.66
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
12 ft
Width
3 ft
Material
Vinyl Surface With Dense Closed PVC Foam Base
Thickness
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
479S0312GY
Zoro #
G404397475
UPC #
662641657939
Country of Origin
United States

Dimensions

Length
12 ft
Width
3 ft
Thickness
9/16 in
Width and Length
3 ft x 12 ft

Details

Item
Antifatigue Mat
Color
Gray
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
NFSI Certified; ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004; ASTM D2240; ASTM E648-94A
Anti-Slip Surface
Yes
NSF/ANSI 52
No
USDA Certified
No
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Anti-Slip Backing
Yes
Metal Detectable
No
Welding Safe
No
Oil Resistant
No
Backing Material
Closed Cell PVC Foam
Mat Electrical Resistance
Electrical Properties Not Tested
Series
479 Cushion Trax(R)
Single Material Construction
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
X-Ray Detectable
No
Number of Border Stripes
0
Antifatigue
Yes
Other Standards
ASTM C1028-96, ASTM D1004, ASTM D2240, ASTM D3884-01, ASTM D412, ASTM E648-94A
DOC FF1-70 Rating
Yes
Antimicrobial
No
Reversible
No
Mat Shape
Rectangle
Surface Design
Diamond Plate
Number of Beveled Edges
4
Washdown Safe
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.334 in.
Critical Radiant Flux Class Rating
Class 1
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
NFSI High Traction Certified
Yes
Autoclavable
No
Brake Fluid Resistant
No
Surface Texture
Raised Pattern
Thermally Insulating
Yes
Durometer Rating
80

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 479 Cushion Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products