Bulk Webbing, 51 ft x 3/4 In, 2800lb

  • Mfr # N34051BL

  • Zoro # G4046226


product price:  $29.99
/ea

Key Features

Breaking Strength
2,800 lb
Color
Blue
Length
51 ft
Width
3/4 in
Thickness
0.043 +/-0.009
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N34051BL
Zoro #
G4046226
UPC #
-
Country of Origin
United States

Dimensions

Length
51 ft
Width
3/4 in
Thickness
0.043 +/-0.009
Overall Width
3/4 in
Overall Length
51 ft
Overall Thickness
1/16 in

Details

Item
Webbing
Breaking Strength
2,800 lb
Color
Blue
Material
Nylon
Working Load Limit
920 lb
For Use With
14A768,14A770,4TLP4,4TLP8,4TLR3
Tensile Strength
2,800 lb/in

Description

Webbing, Color Blue, Overall Length 51 ft, Overall Thickness 1/16 in, Overall Width 3/4 in, Tensile Strength 2,800 lb/in, Working Load Limit 920 lb, Material Nylon, Product Type Webbing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.