Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Metal Hood Without Hood Tube (Discontinued)

  • Mfr # MM 250
  • Zoro # G4047452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM 250
Zoro #
G4047452
UPC #
-
Country of Origin
Unknown

Dimensions

Size
10 in dia

Details

Item
Metal Hood Without Hood Tube
Material
Powder Coated Aluminum
For Use With
2 in or 3 in dia TERFU Extractor Arms and Corresponding 6 in Hood Tube
Finish
Powder-coated Aluminum

Description

Metal Hood Without Hood Tube, Powder-Coated Aluminum, For Use With 2 In. or 3 In. Diameter TERFU Extractor Arms and Corresponding 6 In. Hood Tube, Size 10 In. Diameter, Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.