UPS Battery, UPS, 12V DC, 9 Ah, Cabling, F2 Terminal

  • Mfr # EATON-POWERWARE PW9125-2500U

  • Zoro # G404897104


product price:  $76.29
/ea
Free Shipping & Returns

Key Features

For Use With
UPS
Voltage - Batteries
12V DC
Capacity - Batteries
9 Ah
Battery Connection
Cabling, F2 Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EATON-POWERWARE PW9125-2500U
Zoro #
G404897104
UPC #
740737282194
Country of Origin
China

Details

Item
UPS Battery
For Use With
UPS
Voltage - Batteries
12V DC
Capacity - Batteries
9 Ah
Battery Connection
Cabling, F2 Terminal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.