
98-740/XL 43 CleanTeam Inspect Gloves, Denier Tricot Nylon, Rolled Hem, Men's
Mfr # 98-740/XL
Zoro # G404920468
product price:Â $18.99
/ea
Sold in multiples of 3 for $56.97
Key Features
Glove Size
XL
Color
White
Glove Length
9"
Application
Ideal for inspection and electronics assembly.
Fabric Weight
Lightweight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
98-740/XL
Zoro #
G404920468
UPC #
616314001567
Country of Origin
Bangladesh
Dimensions
Glove Size
XL
Glove Length
9"
Details
Color
White
Application
Ideal for inspection and electronics assembly.
Fabric Weight
Lightweight
Design
Hemmed
Description
Pip 98-740/xl 43 cleanteam inspect gloves, denier tricot nylon, rolled hem, men's ideal for inspection and electronics assembly. Constructed in a two piece, reversible pattern using 100% cotton fabric. Designed to minimize contamination of products from human hands, can be used as liners under disposable and unsupported liquid proof gloves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.