Shop ZING
See all product information
Create Account
Safety Gloves, PR
Mfr # 11-204 M
Zoro # G823550925
product price:Â
$
8.79
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
Z-Force
Thickness
18 ga
Glove Hand Style
Hand Specific
Glove Insulation Material
N/A - Not insulated
ANSI/ISEA Cut Level
A4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11-204 M
- Zoro #
- G823550925
- UPC #
- 810189732209
- Country of Origin
- China
- Item
- Safety Gloves
- Series
- Z-Force
- Glove Hand Style
- Hand Specific
- Glove Insulation Material
- N/A - Not insulated
- ANSI/ISEA Cut Level
- A4
- Gender
- Unisex
- Knit Material Color
- Royal Blue
- Glove Construction
- Knit
- Sold As
- Pair
- ANSI/ISEA Abrasion Level
- 3
- Task and Chore Glove Style
- Seamless Knit
- Palm Type
- Coated
- Knit Material
- HPPE/nylon/metal wire/spandex
- ANSI/ISEA Puncture Level
- 3
- Glove Lining Material
- HPPE/nylon/metal wire/spandex
- Palm Style
- Coated
- Insulated
- No
- Standards
- With ANSI A4 cut resistance, ANSI Level 3 puncture resistance, ANSI Level 3 abrasion resistance, and OEKO-TEX(R) Standard 100 certification
- Cuff Style
- Elastic, Knit
- Hem Style
- Finished
- Includes Reinforced Thumb Crotch
- No
- Double-Dipped
- No
Description
Safety Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/nylon/metal wire/spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable