Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pferd CC-GRIND-SOLID 7", 5/8-11 Thd, Steel, PK10 61223

CC-GRIND-SOLID 7", 5/8-11 Thd, Steel, PK10 (Discontinued)

  • Mfr # 61223
  • Zoro # G404985986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61223
Zoro #
G404985986
UPC #
097758612234
Country of Origin
Germany

Dimensions

Arbor Size
5/8"-11

Details

Item
Depressed Center Wheels
Tool Compatibility
Angle grinder
Application Material
Steel

Description

The wide range Performance Line SG offers high-performance solutions for every application and material. Performance Line SG products achieve optimum results with excellent economic efficiency. With the CC-GRIND®-SOLID, PFERD offers a modern, high-performance and ergonomic alternative to conventional grinding wheels. Grinding disc for steel. High grinding performance and maximum tool life.


  • •Highly aggressive abrasive produces fast results.
  • •Significantly more ergonomic than a conventional grinding wheel: noise and vibrations are reduced by 50%, dust by 80%.
  • •Layered structure of the fiberglass backing pad facilitates use that is just as durable and safe as with a grinding wheel.
  • •Superior surface finish compared to conventional grinding wheels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.