Coffee Brewer, Twin, 21.2 L

  • Mfr # 53200.0101

  • Zoro # G405175133


product price:  $2,152.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Line
Material
Stainless Steel
Color
Silver
Voltage
120/240V AC
Standards
NSF Certified, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53200.0101
Zoro #
G405175133
UPC #
072504134994
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Width
20 1/4 in
Overall Depth
22 1/4 in

Details

Item
Coffee Brewer
Type
Direct Line
Material
Stainless Steel
Color
Silver
Voltage
120/240V AC
Standards
NSF Certified, UL Listed
Includes
Servers
Features
Brew Counter Keeps Track of How Many Batches are Brewed, Brews Into 3.8 and 5.7L Thermofresh Servers, Bunn Infusion Series Technology Allows for Multiple Recipes from 1 Footprint With 3 Brew Buttons and 2 Batch Sizes, Can Show Either Standard or Metric Measurements, Cold Brew Lockout and Digital Temperature Control Further Ensure Top-Notch Brewing, Digital Readout Also Shows Machine Status, and Targeted Advertising Messages Can Be Programmed for Display, Digital Readout Displays in English, Spanish, or French, Electronic Funnel Lock Prevents Removal of Each Brew Funnel Until Drip Through is Complete, Energy-Saver Mode Reduces Tank Temperature During Idle Periods, Hot Water Faucet (Supplied for Custom Installation), Large 5.6 gal Tank Provides Back-To-Back Brewing Capacity, Pre-Infusion and Pulse Brew for Maximum Flavor Extraction, Rounded Angles on the Corners and Trunk, Sprayhead Provides Improved Uniformity of Extraction and Greater Resistance to Limescale Buildup, USB Programming Capability
Plumbing Required
Yes
Product Type
Airpot Coffee Brewer
Number of Warmers
0
Auto Shut-Off
No
Number of Dispensers
0
Perfomance
Commercial
Plug Type
10/4
Brewing Rate
17.5 gph
Weight
78 lb
Includes Service and Holding
Yes
Water Faucet
Yes
Current
25 A
Power Source
Electric
Water Inlet
3/8 in Male Flare Fitting
Coffee Type
Ground
Number of Cups Produced
280
Maximum Brewing Capacity
21.2 L
Wattage
6,000 W

Description

Coffee Brewer, Brewing Rate 17.5 gph, Maximum Brewing Capacity 21.2 L, Number of Cups Produced 280, Overall Height 35 in, Overall Width 20 1/4 in, Overall Depth 22 1/4 in, Color Silver, Type Direct Line, Number of Warmers 0, Plumbing Required Yes, Wattage 6,000 W, Current 25 A, Voltage 120/240V AC, Power Source Electric, Water Faucet Yes, Plug Type 10/4, Water Inlet 3/8 in Male Flare Fitting, Material Stainless Steel, Product Type Airpot Coffee Brewer, Includes Service and Holding Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.