This item is Discontinued.

Sani-Lav Floor Mount, 2 Hole, Wrist Blade Handles, Stainless Steel, Scrub Sink 532FF-1.0

Floor Mount, 2 Hole, Wrist Blade Handles, Stainless Steel, Scrub Sink (Discontinued)

  • Mfr # 532FF-1.0
  • Zoro # G4052301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532FF-1.0
Zoro #
G4052301
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
31"
Overall Width
19-1/2"
Overall Height
46-1/2"
Bowl Size
28" x 16" x 10-1/2"
Bowl Depth
10 1/2 in
Faucet Hole Dia.
7/8"
Manufacturers Warranty Length
1 yr.
Back Splash Height
9"

Details

Item
Scrub Sink
With Faucet / Without Faucet
With Faucet
Body Material
Stainless steel
Mounting Type
Floor
Color
Stainless Steel
Flow Rate
1.0 gpm
Faucet Operation
Wrist Blade Handles
Finish
Satin
Faucet Mounting Centers
8 in
Number of Holes
2
Back Splash
Yes
Number of Stations
1
ADA Compliant
No
Gauge
14
Bowl Shape
Rectangular
Includes
Leg Assembly Set, (4) Washers and Nuts for Connection Sink to Leg Assembly Set, Faucet with 10" Swivel Spout and 4" Wing Levers (8" On Center), Strainer Assembly with Basket
Standards
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Drain Opening
3 1/4 in
Side Splash
no

Description

Scrub Sink, With Faucet, Body Material Stainless Steel, Mounting Type Floor, Color Stainless Steel, Overall Length 31 in, Overall Width 19 1/2 in, Overall Height 46 1/2 in, Bowl Size 28 in x 16 in x 10 1/2 in, Bowl Depth 10 1/2 in, ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 9 in, Side Splash No, Faucet Operation Wrist Blade Handles, Number of Stations 1, Drain Opening 3 1/4 in, Finish Satin, Gauge 14, Faucet Mounting Centers 8 in, Faucet Hole Dia. 7/8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.