Floor Mount, 1 Hole, Single Foot Pedal, Stainless Steel, Scrub Sink (Discontinued)
- Mfr # 532F1-1.0
- Zoro # G4052347
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532F1-1.0
Zoro #
G4052347
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
31"
Overall Width
19-1/2"
Overall Height
46-1/2"
Bowl Size
28" x 16" x 10-1/2"
Bowl Depth
10 1/2 in
Back Splash Height
9"
Manufacturers Warranty Length
1 yr.
Faucet Hole Dia.
7/8"
Description
Scrub Sink, With Faucet, Body Material Stainless Steel, Mounting Type Floor, Color Stainless Steel, Overall Length 31 in, Overall Width 19 1/2 in, Overall Height 46 1/2 in, Bowl Size 28 in x 16 in x 10 1/2 in, Bowl Depth 10 1/2 in, ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 9 in, Side Splash No, Faucet Operation Single Foot Pedal, Number of Stations 1, Drain Opening 3 1/4 in, Finish Satin, Gauge 14, Faucet Hole Dia. 7/8 in, Number of Holes 1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.