60 in L Dust Mop, Looped-End, Blue, Synthetic

  • Mfr # BWKHL365BSPC

  • Zoro # G4052490


product price:  $50.99
/ea

Key Features

Mop Pad Size
36 x 5
Mop Head Color
Blue
Handle Color
Natural
Mop Head Material
Synthetic Blend
Handle Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWKHL365BSPC
Zoro #
G4052490
UPC #
749507981459
Country of Origin
United States

Dimensions

Mop Pad Size
36 x 5
Handle Length
60 in
Overall Length
60 in

Details

Mop Head Color
Blue
Handle Color
Natural
Mop Head Material
Synthetic Blend
Handle Material
Wood/Metal
Mop End Type
Looped
Mop Type
Dust Mop
Item
Dust Mop
Color
Blue
Includes
(1) 60" Dust Mop Handle; (1) 36 x 5 Looped-End Dust Mop; (1) 36 x 5 Metal Dust Mop Frame
Material
Blended Synthetic
Application
Floors
Weight
5 lbs

Description

Boardwalk® Looped-End Dust Mop Kit, 36 x 5, 60" Metal/Wood Handle, Blue/Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.