Cooling Vest, Polyester, Cold Pack Inserts, 2 to 3 hr Max Cooling Time, Hook-and-Loop Closure

  • Mfr # 6626-HVM/L

  • Zoro # G4052535


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Size
L
Cooling Method
Rechargeable Ice Packs
Features
Hook-and-Loop Girth and Shoulder Adjustments, Thermal Liner
Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6626-HVM/L
Zoro #
G4052535
UPC #
816230011835
Country of Origin
China

Dimensions

Size
L
Length
21 in
Maximum Chest Size
42 in
Minimum Chest Size
34 in
Workwear Size
M/L
Fits Chest Size
34 in to 42 in

Details

Item
Cooling Vest w/Inserts
Color
Green
Cooling Method
Rechargeable Ice Packs
Features
Hook-and-Loop Girth and Shoulder Adjustments, Thermal Liner
Material
Polyester
Includes
(4) Cool Packs, Cooler Bag
High-Visibility
No
Maximum Cooling Time
2 to 3 hr
Closure Type
Zipper
Number of Cooling Inserts Included
4
Back Stripe Pattern
U
Standards
ANSI Class II
Includes Battery
No
Includes Cooling Inserts
Yes
Workwear Cooling Technology
Cold Pack Inserts
Workwear Closure Type
Hook-and-Loop, Zipper
Garment Type
Vest
Cooling Time
2 to 3 hr
Industry Type
Healthcare
Workwear Material Properties
None
Workwear Color
Yellow/Green
Secondary Hazard
High-Visibility
Cooling Temperature
58 Degrees F

Description

Cooling Vest, Cooling Method Cold Pack Inserts, Color Green, Garment Type Vest, Features 100 Percent Cotton Interior Liner Made with Thermal Liner, Silver Reflective Tape, Material Polyester, Closure Type Hook-and-Loop, Size L, Maximum Cooling Time 2 to 3 hr, Length 21 in, High-Visibility No, Back Stripe Pattern U, Cooling Temperature 58 Degrees F, Secondary Hazard High-Visibility, Maximum Chest Size 42 in, Minimum Chest Size 34 in, Includes (4) Cool Packs, Cooler Bag, Includes Battery No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.