Rust-Oleum Gloss Silver Protective Enamel 1 gal

  • Mfr # 7787-402

  • Zoro # G405301136


product price:  $76.95
/ea
Sold in multiples of 2 for $153.90
Free Shipping & Returns

Key Features

Paint Color Family
Silvers
Size
5 gal
Paint Sub-Brand
Rust-Oleum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7787-402
Zoro #
G405301136
UPC #
20066778798
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Fence Paint
Paint Color Family
Silvers
Paint Sub-Brand
Rust-Oleum

Description

Rust-Oleum Stops Rust Chain Link Fence is designed to adhere to galvanized metal and is an ideal choice for your project. It offers excellent coverage, chip resistance, and color retention. One coat will extend the life of the fence and restore and attractive appearance.


  • • Stops Rust formula for incredible corrosion resistance that will retain its color and resist chipping
  • • Ideal for exterior galvanized metal fences
  • • Oil based formula that restores an attractive finish to your chain link fence
  • • Dries to the touch in 2-4 hours and can be recoated after 24 hours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.