Coffee, French Roast Decaf, Pod, Decaffeinated, Ground, 9.6 oz, 24 PK
Mfr # 192419
Zoro # G405310381
product price:Â $26.49
/pk 24, $1.10/eaKey Features
Net Weight
9.6 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Dark
Package Weight
0.4 oz
Caffeine Type
Decaffeinated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192419
Zoro #
G405310381
UPC #
681427002824
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
9.6 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Dark
Package Weight
0.4 oz
Beverage Flavor
French Roast Decaf
Caffeine Type
Decaffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Tully's Coffee(R)
Description
Coffee, Net Weight 9.6 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Dark, Package Weight 0.4 oz, Sub-Brand Tully's Coffee(R), Beverage Flavor French Roast Decaf, Product Type Coffee, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.