Coffee, Caramel Drizzle, Pod, Caffeinated, Ground, 7.44 oz, 24 PK
Mfr # 6680
Zoro # G405310404
product price: $27.19
/pk 24, $1.13/eaKey Features
Net Weight
7.44 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.31 oz
Beverage Flavor
Buttery Caramel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6680
Zoro #
G405310404
UPC #
025500774619
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
7.44 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.31 oz
Beverage Flavor
Buttery Caramel
Caffeine Type
Coffee
Beverage Format
Ground
For Use With
Keurig® K-Cup® System
Sub-Brand
Folgers(R)
Description
Rich, creamy, butterythis caramel coffee has everything you could want in a cup of coffee.
- • Medium roast
- • Soft, smooth caramel flavors with a warm finish
- • This caramel coffee has everything you could want in a cup of giddyup
- • K-Cups® for the Keurig® brewing system
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.