Coffee, French Roast, Pod, Caffeinated, Ground, 2.82 lb, 96 PK
Mfr # 6611CT
Zoro # G405310527
product price:Â $93.29
/pk 96, $0.97/ea
Free Shipping & Returns
Key Features
Net Weight
2.82 lb
Beverage Package Style
Pod
Coffee Roast/Tea Type
Dark
Package Weight
0.47 oz
Caffeine Type
Caffeinated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6611CT
Zoro #
G405310527
UPC #
10099555066118
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
2.82 lb
Beverage Package Style
Pod
Coffee Roast/Tea Type
Dark
Package Weight
0.47 oz
Beverage Flavor
French Roast
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Includes
four boxes of 24 K-Cups
Sub-Brand
Barista Prima Coffeehouse(R)
Description
Coffee, Net Weight 2.82 lb, Beverage Package Style Pod, Coffee Roast/Tea Type Dark, Package Weight 0.47 oz, Sub-Brand Barista Prima Coffeehouse(R), Beverage Flavor French Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.