Hot Cocoa, Milk Chocolate, 0.52 oz., PK24

  • Mfr # 6801

  • Zoro # G405311388


product price:  $27.49
/pk 24, $1.15/ea

Key Features

Beverage Flavor
Milk Chocolate
Caffeine Type
Non-Caffeinated
Package Weight
0.52 oz
Beverage Format
Ground
Net Weight
12.48 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6801
Zoro #
G405311388
UPC #
099555068016
Country of Origin
United States

Details

Item
Hot Cocoa
Beverage Flavor
Milk Chocolate
Caffeine Type
Non-Caffeinated
Package Weight
0.52 oz
Beverage Format
Ground
Net Weight
12.48 oz
Beverage Package Style
Pod
Product Type
Hot Cocoa
Sub-Brand
Cafe Escapes(R)

Description

Hot Cocoa, Net Weight 12.48 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Not Applicable, Package Weight 0.52 oz, Sub-Brand Cafe Escapes(R), Beverage Flavor Milk Chocolate, Product Type Hot Cocoa, Caffeine Type Non-Caffeinated, Beverage Format Ground, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.