
Sealing Washer, Rubber, PlainFinish
Mfr # 36565B
Zoro # G405311463
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
Key Features
Material
Rubber
Finish
Plain
Outside Dia.
7/8 in
Thickness
1/8 in
Inside Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
36565B
Zoro #
G405311463
UPC #
37155365654
Country of Origin
China
Dimensions
Outside Dia.
7/8 in
Thickness
1/8 in
Inside Dia.
3/8 in
Details
Item
Sealing Washer
Material
Rubber
Finish
Plain
System of Measurement
Inch
Description
Repair your leaky faucet with the washer set for American Standard Aqua Seal Faucets. Replacing the worn out washers will create a better seal and help prevent water leaks. This rubber washer and O-ring set features a stem diaphragm. Correcting leaky fauc
- • Durable rubber construction
- • Compatible with American Standard Aqua Seal faucets
- • Stem diaphragm helps stop drips
- • 1/2 in. inside diameter with 11/16 in. outside diameter
- • For faucet repair
- • Includes 1 Diaphragm washer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.