Carbon Monoxide Alarm, 85 dB at 10 ft, 110V AC/DC, Electrochemical Battery Backup: Yes

  • Mfr # KN-COP-DP-10YB

  • Zoro # G4053415


product price:  $83.49
/ea
Free Shipping & Returns

Key Features

Detection Method
Electrochemical
Power Source
110V AC/DC
Audible Alert
85 dB at 10 ft
Overall Width
8 in
Overall Height
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN-COP-DP-10YB
Zoro #
G4053415
UPC #
047871263592
Country of Origin
China

Dimensions

Overall Width
8 in
Overall Height
11.5 in
Depth
1 1/2 in
Diameter
3 in x 5 39/64 in x 1 1/2 in
Manufacturer Warranty Length
10 yr
Battery Size
3V

Details

Item
Carbon Monoxide Alarm
Detection Method
Electrochemical
Power Source
110V AC/DC
Audible Alert
85 dB at 10 ft
Maximum Operating Temperature
100 Degrees F
Features
Voice Alarm, Digital Display
Includes
3V Battery
Standards
UL
Interconnection Capability
No
Test Button
Yes
Operating Temp.
40 Degrees to 100 Degrees F
Battery Backup
Yes
Locking Pin
No
Digital Readout
yes
Visual Alert
Red LED
Hush Button
Yes
Battery Location
Back
Voltage
110V AC
Battery Locking Pin
No
For Location
Indoor
Volume Level
85 dB @ 10 ft
Operating Frequency
60 Hz
Alarm Setting
30 ppm
Minimum Operating Temperature
40 Degrees F
Market
Commercial, Industrial
Accuracy
+/-30% (CO)
Detector Type
CO Detector
Includes Batteries
Yes
Detects
Carbon Monoxide
Operating Voltage
120V AC
Battery Chemistry
Lithium
Alert Type
Sound
Usable Life
10 yr
Humidity Range
10% to 95% RH

Description

Carbon Monoxide Alarm, Battery Chemistry Lithium, Battery Location Back, Battery Locking Pin No, Battery Size 3V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Includes 3V Battery, Number of Tandem Detectors Not Applicable, Power Source Sealed Battery, Sensor Type Electrochemical, Visual Alert Type Digital Display, Volume Level 85 dB @ 10 ft, Accuracy +/-30 Percent (CO), Alarm Setting 30 ppm, Alert Type Sound, Battery Backup No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.