Handle/Deck Mops, No 12 White Cotton Head, 48" Natural Wood Handle, PK6

  • Mfr # BWK112C

  • Zoro # G4053890


product price:  $49.89
/pk 6, $8.32/ea

Key Features

Mop Pad Size
12 oz
Mop Head Color
White
Handle Color
Oak
Mop Head Material
Cotton
Handle Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK112C
Zoro #
G4053890
UPC #
749507984405
Country of Origin
Mexico

Dimensions

Mop Pad Size
12 oz
Handle Length
48 in
Overall Length
48 in

Details

Mop Head Color
White
Handle Color
Oak
Mop Head Material
Cotton
Handle Material
Wood
Mop Type
Deck Mop
Item
Deck Mop
Material
Cotton
Color
White
Application
Deck
Weight
7 lbs

Description

Boardwalk® Deck Mop; 48" Wooden Handle, 12oz Cotton Fiber Head, 6/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.