Bench Grinder, 31 in L x 14 in W, 115V, 1 HP

  • Mfr # 578008

  • Zoro # G4054228


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1"
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
578008
Zoro #
G4054228
UPC #
731325242621
Country of Origin
Taiwan, Province of China

Dimensions

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1"
Arbor Hole Size
5/8"
For Max. Wheel Thickness
1 in
Overall Length
21 in
Overall Height
14 in
Exhaust Port Size
2-1/2"
Wheel Dia.
8"
Finishing Wheel Diameter
8"
Wheel Width
1"
Arbor Size
5/8 in
Overall Width
13 3/4 in
Dust Collection Port Size
2 1/2 in
Cord Length
6 ft
For Wheel Thickness - Maximum
1 in
Arbor Diameter
5/8 in
Base Footprint -Width
9 1/2 in
For Wheel Diameter - Maximum
8 in
Mounting Holes - Diameter
7/16 in
Wheel Diameter
8 in
Wheel Flange Diameter
3 3/8 in
Power Cord - Wire Size
16 AWG
Power Cord Length
6 ft
Base Footprint -Depth
8 in

Details

Item
Bench Grinder
Finishing Function
Grinding
Max. RPM
3450
Phase
Single
Amps
10
Standards
CSA/CUS Certified, OSHA Compliant
Grinding Wheel Grit
36/60
Voltage
115V
HP
1
Grit
36 and 60
Light
No
Dust Collection
No
Wheel Material
Aluminum Oxide
Hz
60
No Load RPM
3450
Wheels Center-Center
8-3/4"
Includes
Adjustable Safety Shields, Adjustable Tool Rests, Fine and Coarse Vitrified Grinding Wheels, Wheel Dresser
Features
Pre-Drilled Bases for Stand or Work Bench Mounting
Wheel Distance
8 1/2 in
Lights Included
No
Max. Wheel Speed
3,600 RPM
Current
5.5 A, 11 A
Housing Material
Cast Iron
Dust Management
No Dust Management
Bearing Type
Sealed Bearing
Switch Type
Toggle
Sound Level
75 dB
Horsepower
1 hp
Application
Grinding
Duty
Heavy Duty
Frequency
60 Hz
Minimum Extraction Volume
350 cfm
Includes Lights
Light Not Included
Motor Housing Material
Cast Iron
Motor Type
Capacitor Start
Tool Weight
64 lb
Motor Speed - Minimum
3,600 RPM
Number of Speed Settings
1
Includes Dust Management
No Dust Management
Tool Rest Material
Cast Iron
Motor Speed - Maximum
3,600 RPM
Eye Shield Material
Polycarbonate
Manufacturer Warranty
1 yr (Motors, Machine Accessories), 2 yr (Metal Working Machinery, Electric Hoists, Electric Hoist Accessories, Woodworking Machinery), 5 yr (Woodworking Machinery), 90 day (Parts and Consumable Items), Limited Lifetime (JET Parallel Clamps, VOLT Series Electric Hoists, Manual Hoists, Manual Hoist Accessories, Shop Tools, Warehouse, Dock Products, Hand Tools, Air Tools)
Power Cord - Number of Wires
3
Base Material
Cast Iron
Arbor Material
Steel

Description

Bench Grinder, For Max. Wheel Dia. 8 in, For Max. Wheel Thickness 1 in, Grinding Wheel Grit 36/60, Arbor Size 5/8 in, Dust Management No Dust Management, Lights Included No, Application Grinding, Bearing Type Sealed Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.