Handle/Deck Mops, No 12 White Rayon Head, 48" Natural Wood Handle, PK6

  • Mfr # BWK112R

  • Zoro # G4054335


product price:  $48.19
/pk 6, $8.03/ea

Key Features

Mop Pad Size
12 oz
Mop Head Color
White
Handle Color
Oak
Mop Head Material
Rayon
Handle Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWK112R
Zoro #
G4054335
UPC #
749507984399
Country of Origin
Mexico

Dimensions

Mop Pad Size
12 oz
Handle Length
48 in
Overall Length
48 in

Details

Mop Head Color
White
Handle Color
Oak
Mop Head Material
Rayon
Handle Material
Wood
Mop Type
Deck Mop
Item
Deck Mop
Color
White
Material
Rayon
Application
Deck
Weight
7.5 lbs

Description

Boardwalk® Deck Mop w/51 in. Wooden Handle, 12 oz. Rayon Fiber Head, 6/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.