Insulated Multitap Connector, 2.13 In. L, Width: 2.31 in

  • Mfr # IT-250B

  • Zoro # G4054714


product price:  $44.39
/ea

Key Features

Connector Type
Double-Sided Entry
For Wire Size
250 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IT-250B
Zoro #
G4054714
UPC #
662381953049
Country of Origin
United States

Dimensions

For Wire Size
250 kcmil
Hex Size
5/16 in
Min. Conductor Size
6 AWG
Width
2.31 in
Max. Conductor Size
250 kcmil
Length
2.13 in
Stud Size
5/16 in
Length (Straight Wireway)
2.13 in
Overall Width
2.25 in
For Stranded Copper Wire Size - Maximum
250 kcmil
Strip Length
1 3/8 in
Overall Length
2.12 in
For Stranded Copper Wire Size - Minimum
6 AWG
Conductor Cu Size Range
250 MCM – 6 AWG
Hex Wrench Size
5/16
Conductor Al Size Range
250 MCM – 6 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
360 in-lb
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486B
Max. Voltage
600V AC/DC
Screw Material
Aluminum
No. of Ports
2
Maximum Voltage
600 V
Compatible with Product Type
Copper and Aluminum Cables
Tap Shape
Z
Special Features
Abrasion and Chemical Resistant, Insul-Tap Connectors, Suitable for Connecting Two Wires, UV Resistant, Will Not Support Combustion
RoHS Compliant
Yes
Minimum Operating Temperature
-49 Degrees F
Conductors Count
2
Al Conductor Max Amp
230
Wire Cable Class
Class B, Class C
Temp Rating
90C, AL9CU
Env Temp
Cold Temperature rated to -45C
Ul Standard
UL 486A/B
Max Torque
360
Certifications
cULus
Assortment
Black UV Coated Pre-Insulated Connectors
Conductor Type
Copper, Aluminum
Ul File No
E186991
Cu Conductor Max Amp
290
Application
Splice

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.