1/2 in Drive Impact Socket Standard Socket, Phosphate, 1/2" Drive, 18mm Size
Mfr # 34068
Zoro # G4054732
product price:Â $11.49
/eaKey Features
Overall Length
1 17/32 in
SAE or Metric
Metric
Number of Points
6
Finish
Phosphate
Output Type
Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
34068
Zoro #
G4054732
UPC #
025141340686
Country of Origin
China
Dimensions
Drive Size
1/2 in
Size
18mm
Overall Length
1 17/32 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Phosphate
Output Type
Hex
Drive Type
Square
Impact Rated
No
Features
High Visibility
Material
Alloy Steel
Category Type
Impact Socket
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Phosphate, Impact Rated No, Socket Depth Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.