This item is Discontinued.

Honeywell Micro Switch Safety Interlock Switch, 1NO, 3NC, 10A@240V GKSA46LA5

Safety Interlock Switch, 1NO, 3NC, 10A@240V (Discontinued)

  • Mfr # GKSA46LA5
  • Zoro # G4056631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKSA46LA5
Zoro #
G4056631
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
7.75 in
Conduit Size
1/2 in NPT
Depth
1.61 in
Width
1.57 in

Details

Item
Multi Entry Solenoid Safety Interlock Switch
Contact Material
Silver
NEMA Rating
1, 4X, 12, 13
IP Rating
67
AC Contact Rating
100mA to 10 A @ 240V
Style
Head to Front, Power to Unlock (Straight, 90 Degrees , or Spring Key)
Operating Temp. Range
-13 Degrees to 122 Degrees F
Series
GKS
Operating Force
2.7 lb
Standards
cULus, CE, CCC, SIL 3 Capable
Contact Form
3NC/1NO
Body Material
Glass-Filled Polymer
DC Contact Rating
100mA to 10A @ 250V, 110V Solenoid
Description/Special Features
Expected Mechanical Life of 1,000,000 Operations, Shock 50 G per IEC 68-2-27, Vibration 10 G per IEC 68-2-6

Description

Multi Entry Solenoid Safety Interlock Switch, Head to Front, Power to Unlock (Straight, 90 Degrees , or Spring Key), Contact Form 1NO, 3NC, AC Contact Rating 100mA to 10 A @ 240V, Series GKS, DC Contact Rating 100mA to 10A @ 250V, 110V Solenoid, Height 7.75 in, Width 1.57 in, Depth 1.61 in, NEMA Rating 1, 4X, 12, 13, IP Rating 67, Operating Temp. Range -13 Degrees to 122 Degrees F, Contact Material Silver, Conduit Size 1/2 in NPT, Body Material Glass-Filled Polymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.