This item is Discontinued.

Kimble Chase Beaker, Glass, 4000mL 14005-4000

Beaker, Glass, 4000mL (Discontinued)

  • Mfr # 14005-4000
  • Zoro # G4056692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14005-4000
Zoro #
G4056692
UPC #
-
Country of Origin
China

Dimensions

Labware Outside Dia. - English
6.3 in
Labware Height - English
9.92 in
Labware Height - Metric
252 mm
Labware Outside Dia. - Metric
161 mm

Details

Item
Heavy Duty Beaker, Low Form
Beaker Type
Low Form
Labware Capacity - English
135.3 oz
Labware Capacity - Metric
4000mL
Labware Basic Material
Glass
Labware Body Material
Glass
Graduation Subdivisions
500ml
Disposable/ Reusable
Reusable
Labware Clarity
Transparent
Specification
ASTM E960
Special Features
Matte Finish Marking Area
Material of Construction
KIMAX KG-33 Glass
Autoclavable
Autoclavable
Labware ASTM Specification
E960-93 (2013)
Capacity
4000mL
Series
14005
Labware USP Specification
Type I
Class
Type 2
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Graduation Range
500 to 3500mL
Glassware Class
A

Description

BEAKER,HEAVY,LOW,SCALE,4000ML

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.