This item is Discontinued.

Contico Carpet Bonnet, 19 In, White, PK 6 N002019

Carpet Bonnet, 19 In, White, PK 6 (Discontinued)

  • Mfr # N002019
  • Zoro # G4056771
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N002019
Zoro #
G4056771
UPC #
730398183435
Country of Origin
China

Dimensions

Size
19"
Machine Size
19 in

Details

Material
Looped Nylon/Poly Yarn
Item
Carpet Bonnet
Color
White
Sub-Category
Carpet Bonnets

Description

Carpet Bonnet, Color White, Material Looped Nylon/Poly Yarn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.