This item is Discontinued.

Gepco Electronic Cable, Riser, 22AWG, 1000Ft GA61812GFC.41

Electronic Cable, Riser, 22AWG, 1000Ft (Discontinued)

  • Mfr # GA61812GFC.41
  • Zoro # G4057015
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GA61812GFC.41
Zoro #
G4057015
UPC #
-
Country of Origin
United States

Dimensions

Length
1000 ft.
Conductor Size
22 AWG
Spool Length
1000 ft
Nominal Outside Dia.
0.635 in
Conductor Size - Data Cable
22 AWG

Details

Jacket Material
Riser Gep-Flex TPE
Number of Conductors
24
Solid / Stranded
Stranded
Shielded / Unshielded
Shielded
Standards
UL Type CMR
Plenum / Riser Rated
Riser Rated
Temp. Range
-4 Degrees to 176 Degrees F
Application
Microphone Or Line Level Balanced Analog Audio, Studio Interconnect, Portable Snakes, Or Permanent Installation. Ideal For Extended Distance Runs.
Jacket Material - Wire and Cable
Gep-Flex TPE
Shielded
Yes
Fire Rating - Data Cable
Riser
Jacket Color
Blue
NEC Article and Type
800 CMR
NEC Article
800 Type CMR
Item
Multi-Paired

Description

Multi-Paired, Jacket Color Blue, Jacket Material Riser Gep-Flex TPE, Shielded Yes, Number of Conductors 24, Application Microphone Or Line Level Balanced Analog Audio, Studio Interconnect, Portable Snakes, Or Permanent Installation. Ideal For Extended Distance Runs., NEC Article and Type 800 CMR, Standards UL Type CMR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.