Life Jacket, Adult, UNIV, 15.5lb, Foam, Blue

  • Mfr # 103000-500-004-12

  • Zoro # G405778327


product price:  $26.19
/ea

Key Features

Color
Blue
Flotation Material
Foam
PFD Style
General Purpose Life Jacket
Outer Material
Nylon
Standards
Transport Canada Approved, USCG Approved
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103000-500-004-12
Zoro #
G405778327
UPC #
043311013277
Country of Origin
China

Dimensions

Size
Adult Universal
Length
18 in
Chest Size - Minimum
30 in
Overall Width
16 in
Size - Maximum
Universal
Overall Length
24 in
Chest Size - Maximum
52 in

Details

Item
Life Jacket
Color
Blue
Flotation Material
Foam
PFD Style
General Purpose Life Jacket
Outer Material
Nylon
Standards
Transport Canada Approved, USCG Approved
Vest Closure Type
Belt, Buckle
Buoyancy
15 1/2 lb
Features
Bright Colors to Add Visibility On The Water, Large Arm Holes, Open-Sided Styling
USCG Level
70
USCG Type
Type III
USCG Performance Level
Level 70
Buoyant Material
Foam
Buoyancy Principle
Inherently Buoyant
Closure
Belt, Buckle
Reflectivity
Not Reflective
For Age Group
Adult
Style
Life Jacket
Product Type
Personal Flotation Device
User Weight - Maximum
90 lb
SOLAS Compliance
Not SOLAS Compliant
User Weight - Minimum
90 lb

Description

Adult Life Jacket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.